Shop All Pens
Uncommoncarry
Omega Inkless Pen S8, Silver
Mfr # OMP-S-8
Zoro # G310387997
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Inkless; Writes forever
- Color Silver
- Overall Length 8 in
- Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncommoncarry
- MFR # OMP-S-8
- Zoro # G310387997
- Country of Origin China
- Category Pens
Dimensions
Overall Length | 8 in |
Details
Pen Type | Inkless; Writes forever |
Color | Silver |
Item | Inkless Pen |
Material | Aluminum Alloy |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 3" Slant Ring Durable Binder, Black, 11 x 8.5 (AVE27650)
- SC JOHNSON 38CT GAL Ziploc Bag (320)
- GHENT Display Rail 96"W x 1"H (MR8-1)
- ZORO SELECT Merchandise Bags, 13 In. W, PK500 (5DUJ7)
- UNCOMMONCARRY Omega Inkless Pen S7, White (OMP-W-7)
- UNCOMMONCARRY Omega Pen, Rose Gold (OMP-RG)
- UNCOMMONCARRY Omega Inkless Pen S8, Blue (OMP-BLU-8)
- UNCOMMONCARRY Omega Pen S4, Blue (OMP-BL-4)
- UNCOMMONCARRY Omega Pen, Gold (OMP-G)
- UNCOMMONCARRY Omega Pen S4, Black (OMP-BK-4)
- PILOT Retractable G2 Pro Gel Ink Roller Ball Pen, Fine 0.7 mm, Black (PIL31147)
- Uncommoncarry Pens