Shop All Pens
Uncommoncarry
Omega Inkless Pen S8, Blue
Mfr # OMP-BLU-8
Zoro # G610387994
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Inkless; Writes forever
- Color Blue
- Overall Length 8 in
- Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncommoncarry
- MFR # OMP-BLU-8
- Zoro # G610387994
- Country of Origin China
- Category Pens
Dimensions
Overall Length | 8 in |
Details
Pen Type | Inkless; Writes forever |
Color | Blue |
Item | Inkless Pen |
Material | Aluminum Alloy |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT ExtremEdge Adjust Scissors, 9", Bent, Gray (14669)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 2in, White, PK25 (PMR-721)
- AVERY Protector, Sheet, Secure Top 25PK (AVE76000)
- GLOBAL INDUSTRIAL Carton Box Sizer w/ Blade Guard, 13L x 1-3/4W x 3/4D, Gray (244282)
- UNCOMMONCARRY Omega Pen S5, Black (OMP-S-5)
- UNCOMMONCARRY Omega Pen S4, Black (OMP-BK-4)
- UNCOMMONCARRY Omega Inkless Pen S8, Silver (OMP-S-8)
- UNCOMMONCARRY Omega Inkless Pen S7, White (OMP-W-7)
- UNCOMMONCARRY Omega Inkless Pen Fidget, Black (OMP-BK-FGT)
- UNCOMMONCARRY Omega Pen, Rose Gold (OMP-RG)
- UNI-BALL ELITE Stick Roller Ball Pen, 0.5mm, Blue-Blk Ink, Blk/Blue Barrel (69020)
- Uncommoncarry Pens