Shop All Pens
Uncommoncarry
Omega Inkless Pen S8, Black
Mfr # OMP-BK-8
Zoro # G710387993
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Inkless; Writes forever
- Color Black
- Overall Length 8 in
- Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncommoncarry
- MFR # OMP-BK-8
- Zoro # G710387993
- Country of Origin China
- Category Pens
Dimensions
Overall Length | 8 in |
Details
Pen Type | Inkless; Writes forever |
Color | Black |
Item | Inkless Pen |
Material | Aluminum Alloy |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Cork Bulletin Board, 3'x2', Aluminum Frame/Black (QRT2303B)
- WESTCOTT Value Scissors Classpack, 5" Blunt, PK12 (4252)
- SMARTGAMES Temple Trap 1-Player Puzzle Game (SG437US)
- IDEAL Shredder, 2465, Strip-Cut, P-2, 3/16 (IDEDSH0068H)
- UNCOMMONCARRY Omega Pen S4, Blue (OMP-BL-4)
- UNCOMMONCARRY Omega Pen, Gold (OMP-G)
- UNCOMMONCARRY Omega Pen S4, Gold (OMP-G-4)
- UNCOMMONCARRY Omega Inkless Pen S8, Silver (OMP-S-8)
- UNCOMMONCARRY Omega Pen, Black (OMP-B)
- UNCOMMONCARRY Omega Inkless Pen Fidget, Black (OMP-BK-FGT)
- PILOT Pilot Dr Grip Ballpoint Retractable Pen; Medium-Blue (60268851)
- Uncommoncarry Pens