Shop All Pens
Uncommoncarry
Omega Inkless Pen S7, Red
Mfr # OMP-R-7
Zoro # G210387998
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Inkless; Writes forever
- Color Red
- Overall Length 8 in
- Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncommoncarry
- MFR # OMP-R-7
- Zoro # G210387998
- Country of Origin China
- Category Pens
Dimensions
Overall Length | 8 in |
Details
Pen Type | Inkless; Writes forever |
Color | Red |
Item | Inkless Pen |
Material | Aluminum Alloy |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA Dixon, China Marker, White, 12PK (00092)
- BAND-IT Stainless Steel Band, Mil Thickness: 25 (GRC203)
- BSC PREFERRED 4 x 4'' - 1.5 Mil Resealable Polypropylene Bags, 1000PK (S-16827)
- SAFCO Mailbox w/Lock, Wall-mounted, f/Interoffice, 12"x3"x12", BK (SAF4258BL)
- UNCOMMONCARRY Omega Inkless Pen S8, Blue (OMP-BLU-8)
- UNCOMMONCARRY Omega Inkless Pen S8, Silver (OMP-S-8)
- UNCOMMONCARRY Omega Pen, Black (OMP-B)
- UNCOMMONCARRY Omega Inkless Pen Fidget, Black (OMP-BK-FGT)
- UNCOMMONCARRY Omega Pen, Blue (OMP-BL)
- UNCOMMONCARRY Omega Pen S5, Black (OMP-S-5)
- SP SCIENCEWARE Pen Holder, Pk3 (F13373-0000)
- Uncommoncarry Pens