Shop All Pens
Uncommoncarry
Omega Inkless Pen S7, Blue
Mfr # OMP-BLU-7
Zoro # G210388001
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Inkless; Writes forever
- Color Blue
- Overall Length 8 in
- Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncommoncarry
- MFR # OMP-BLU-7
- Zoro # G210388001
- Country of Origin China
- Category Pens
Dimensions
Overall Length | 8 in |
Details
Pen Type | Inkless; Writes forever |
Color | Blue |
Item | Inkless Pen |
Material | Aluminum Alloy |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® White Permanent Durable ID Labels for Laser Printers 6577, 5/8" x 3", Box of 1600 (727826577)
- BANANA PANDA Mix and Match Robot Lab (49046)
- ZORO SELECT Literature Mailers 13" x 10" x 2", White, 50/Bundle (55VK90)
- SMEAD TUFF Expanding Wallets w/ Elastic Cord, 5.25" Exp, Legal, Redrope (71166)
- UNCOMMONCARRY Omega Pen S4, Blue (OMP-BL-4)
- UNCOMMONCARRY Omega Pen S5, Silver (OMP-BK-5)
- UNCOMMONCARRY Omega Pen, Silver (OMP-S)
- UNCOMMONCARRY Omega Pen S5, Black (OMP-S-5)
- UNCOMMONCARRY Omega Inkless Pen S7, White (OMP-W-7)
- UNCOMMONCARRY Omega Inkless Pen Fidget, Black (OMP-BK-FGT)
- J.R. MOON PENCIL CO Swirl Ink Pens, Red/Black Combo, PK24 (JRMP89)
- Uncommoncarry Pens