Shop All Pens
Uncommoncarry
Omega Inkless Pen Fidget, Silver
Mfr # OMP-S-FGT
Zoro # G510387995
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Inkless; Writes forever
- Color Silver
- Overall Length 7 in
- Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncommoncarry
- MFR # OMP-S-FGT
- Zoro # G510387995
- Country of Origin China
- Category Pens
Dimensions
Overall Length | 7 in |
Details
Pen Type | Inkless; Writes forever |
Color | Silver |
Item | Inkless Pen |
Material | Aluminum Alloy |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD 48"x96" Melamine Whiteboard, Gloss (85359N)
- DECKER TAPE PRODUCTS Label, DL1770, FRAGILE HANDLE WITH CARE, 3" X 5" (DL1770)
- FELLOWES Laminating Pouch, 3 mil, PK50 (5221502)
- FISCH Pen Drill (FSN-322542)
- UNCOMMONCARRY Omega Pen, Black (OMP-B)
- UNCOMMONCARRY Omega Inkless Pen Fidget, Black (OMP-BK-FGT)
- UNCOMMONCARRY Omega Pen S5, Silver (OMP-BK-5)
- UNCOMMONCARRY Omega Pen S4, Black (OMP-BK-4)
- UNCOMMONCARRY Omega Pen, Silver (OMP-S)
- UNCOMMONCARRY Omega Inkless Pen S8, Blue (OMP-BLU-8)
- BIC Bic® Cristal Ballpoint Stick Pen, Medium, Clear Barrel, Black Ink, Dozen (MS11BK)
- Uncommoncarry Pens