Shop All Firestarters and Lighters
Uncommoncarry
GR-Hand Lighter
Mfr # GR-LIT-03
Zoro # G105306134
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3.25"L x 2"W x 2"H
- Length 3.25"
- Height 2"
- Width 2"
- Material Zinc Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncommoncarry
- MFR # GR-LIT-03
- Zoro # G105306134
- Country of Origin China
- Category Firestarters and Lighters
Dimensions
Size | 3.25"L x 2"W x 2"H |
Length | 3.25" |
Height | 2" |
Width | 2" |
Details
Material | Zinc Alloy |
Weight | 3 |
Color | Dark Green |
Description
This edgy and stylish modern cigarette lighter features a compact and easily refillable design. It runs on standard butane fuel so you always have a light armed and ready.
Material: Zinc Alloy
Weight: 2.85oz (81g)
Size: 3.25”x2”x2”
Fully functional, unique looking lighter. Collectible piece.
Material: Zinc Alloy
Weight: 2.85oz (81g)
Size: 3.25”x2”x2”
Fully functional, unique looking lighter. Collectible piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Shank Body Nozzle (5002491)
- FIMCO Left/Right Body Nozzle Complete (7771783)
- LAWN GENIE ANTI SIPHON VALVE 3/4"" (L4034)
- MTD Pulley-Adapter .75 (748-04053A)
- ZIPPO 15" AxeSaw Replacement Blade, Hardened Stainless Steel (44038)
- ZIPPO Tube Woman Design Glow in the Dark Matte Pocket Lighter (48520)
- BLUEFIRE 18“ Propane Grill Torch Charcoal Starter (MRAS-8340A)
- ZIPPO Flame Pattern Design Armor Black Ice Pocket Lighter (48569)
- DURAFLAME QUICK START 02453 Firelighter (4053)
- ZIPPO Rose Gold Rechargeable Candle Lighter (121573)
- ZIPPO Nostalgia Design 540 Color Glow in the Dark Pocket Lighter (48504)
- Uncommoncarry Firestarters and Lighters