Shop All Desk Lamps
Uncommoncarry
Eclipse Lamp, 25-in., White
Mfr # MD-EL-W
Zoro # G510379150
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Color White
- Height 25 in
- Bulb Type LED
- Max. Wattage 20W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uncommoncarry
- MFR # MD-EL-W
- Zoro # G510379150
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 25 in |
Width | 6 in |
Details
Material | Aluminum Alloy |
Color | White |
Bulb Type | LED |
Max. Wattage | 20W |
Power Source | Wall Plug |
Item | Lamp |
Lumens | 80 lm |
Includes | Power Cable, remote control, manual |
Bulb Lifetime | 50,000 hours |
Color Temperatures | 3000K, 4200K, 60000K |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19160)
- ILC Replacement for GE General Electric G.E F17t8/spx30/eco replacement light bulb lamp (F17T8/SPX30/ECO GE GENERAL ELECTRIC G.E)
- NVENT CADDY Clip, F/Grid Size 15/16 In, PK10 (IDS)
- WESTGATE WAE-4FT-MCT-DTLED ECONOMY WRAP-AROUND FIXTURES (WAE-4FT-MCT-DT)
- UNCOMMONCARRY Eclipse Lamp, 25-in., Black (MD-EL-BK)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G9751C-FFP)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G97WGC-FFP)
- CREEKWOOD HOME Traditional Fundamental Metal Desk Task Lamp and Bowl Shaped Shade with Flexible Gooseneck, Black (CWD-1000-BK)
- LIMELIGHTS Flossy Flexible Gooseneck Clip Light Desk Lamp, Pink (LD2001-PNK)
- WALDMANN LIGHTING CO Waldmann TEVISIO LED, 39in Reach, 3.5D + 8D, 13W, 5000K, Dimmable, with Segment Switching (113714000-00805257)
- CREEKWOOD HOME Petite Ceramic Orb Base Bedside Table Desk Lamp Two Pack Set, Matching Drum Fabric Shade, Purple (CWT-2004-PR-2PK)
- Uncommoncarry Desk Lamps