Uncommoncarry

0.357 Mag Lighter


product price: $21.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Weight .3lbs
  • Color Black
  • Material Zinc Alloy
  • Size 7.5 x 5 x 1.5 in
  • Height 5"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 7.5 x 5 x 1.5 in
Height 5"
Length 7.5"
Width 1.5"

Details

Weight .3lbs
Color Black
Material Zinc Alloy

Description

This edgy and stylish modern cigarette lighter features a compact and easily refillable design. It runs on standard butane fuel so you always have a light armed and ready.
Refillable
Takes Standard Butane Gas
Windproof
Flame type: Torch Flame
Size: 4.72"L x 1"W x 3"H
Weight: .3lbs
Material: Zinc Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.