Shop All Duty Belts and Harnesses
Uncle Mikes
Ultra Duty Belt, Kodra, Black, L
Mfr # 87781
Zoro # G7436247
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Width 2 in
- Color Black
- Length 38 in to 42 in
- Style Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncle Mikes
- MFR # 87781
- Zoro # G7436247
- UPC # 043699877812
- Country of Origin United States
- Category Duty Belts and Harnesses
Dimensions
Size | L |
Width | 2 in |
Length | 38 in to 42 in |
Details
Item | Duty Belt |
Color | Black |
Style | Duty |
Gender | Unisex |
Features | Tough, Double-Layer 2 in Nylon Thats Edge-Padded for Comfort, Interior Polymer Stiffener to Add Support While Reducing Bulk, Sturdy Nylon Webbing, Hook-and-Loop Lining Mates with Ultra Back Inner Duty Belts, Rigid Enough to Carry Gear, Flexible Enough for Daylong Comfort |
Material | Kodra |
Description
Duty Belt, Unisex, Duty Style, Size L, Length 38 in to 42 in, Width 2 in, Material Kodra, Color Black, Features Tough, Double-Layer 2 in Nylon Thats Edge-Padded for Comfort, Interior Polymer Stiffener to Add Support While Reducing Bulk, Sturdy Nylon Webbing, Hook-and-Loop Lining Mates with Ultra Back Inner Duty Belts, Rigid Enough to Carry Gear, Flexible Enough for Daylong Comfort
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Short Sleeve Work Shirt, Twill, Navy, 4X (2574NV RG 4XL)
- ABUS Lockout Padlock, KA, Red, 2-17/32"H, PK3 (72/30 KA X 3)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL (CEC2KH RG 52)
- FLORSHEIM Size 12 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- UNCLE MIKES Baton Holder, Blck, Nylon, Ft 21-26in Baton (88841)
- UNCLE MIKES Ultra Duty Belt, Kodra, Black, 2XL (87792)
- UNCLE MIKES Duty Belt, Ultra, XL (87791)
- UNCLE MIKES Duty Belt, Deluxe, S (88231)
- UNCLE MIKES Duty Belt Keepers (89080)
- UNCLE MIKES Ultra Inner Belt, Kodra, Black, XL (87841)
- RED KAP Unisex Black Belt (AB14BK RG M)
- Uncle Mikes Duty Belts and Harnesses