Shop All Weapon Holsters
Uncle Mikes
Tactical Sling, 1-1/4 x 48 In, Black, Nylon
Mfr # 26993
Zoro # G7808184
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Size 1-1/4 x 48 in
- Includes Uncle Mike's 1-1/4 in Swivels Sewn in
- Features One Snap Converts It From Shooting to Carrying.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncle Mikes
- MFR # 26993
- Zoro # G7808184
- UPC # 043699269938
- Country of Origin Cambodia
- Category Weapon Holsters
Dimensions
Size | 1-1/4 x 48 in |
Details
Item | Tactical Sling |
Color | Black |
Material | Nylon |
Includes | Uncle Mike's 1-1/4 in Swivels Sewn in |
Features | One Snap Converts It From Shooting to Carrying. |
Description
Tactical Sling, Size 1-1/4 x 48 In, Color Black, Material Nylon, Features One Snap Converts It From Shooting to Carrying.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC Majestic Split Cowhide Leather Palm Work Glove with Double Palm, 1 pair (4501CDP/11)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/White, M, PR (9680M)
- JUSTRITE Dip Tank, Benchtop, 5 gal. (27606)
- SWEDEPRO Replacement Waist Buckle, 1.5 In L, Nylon (190002)
- UNCLE MIKES Ankle Holster, Left, Size 1 (88212)
- UNCLE MIKES Sidekick Hip Holster, Left, Size 15 (81152)
- UNCLE MIKES Notebook Holster, Nylon, Black (64002)
- UNCLE MIKES Chemical Case, Nylon, Black (88771)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 9 (81091)
- UNCLE MIKES Holster, RH, Glock, Nylon, Black (43211)
- UNCLE MIKES OT ITP Holster, Left, Size 12 (89122)
- Uncle Mikes Weapon Holsters