Shop All Gun Cases & Bags
Uncle Mikes
Submachine Gun Case, Tactical
Mfr # 52101
Zoro # G4817242
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With HK Collapsible Stock MP-5 and Similar Weapons with Magazine Attached
- Number of Pockets (Outside) 7
- Width (In.) 13 in
- Length (In.) 24 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncle Mikes
- MFR # 52101
- Zoro # G4817242
- UPC # 043699521012
- Country of Origin Cambodia
- Category Gun Cases & Bags
Dimensions
Width (In.) | 13 in |
Length (In.) | 24 1/2 in |
Details
Item | Gun Case |
Color | Black |
For Use With | HK Collapsible Stock MP-5 and Similar Weapons with Magazine Attached |
Number of Pockets (Outside) | 7 |
Includes | Gun Case |
Type | Submachine Gun |
Features | Case Opens At End to Insert Gun Barrel First. Six Magazine Pockets Covered with Three Hook and Loop Flaps. Large Flapped Pocket Provides Storage for Essentials. |
Closure | Zipper |
Description
Tactical Gun Case, Submachine Gun, Color Black, Length (In.) 24-1/2, Width (In.) 13, Number of Pockets (Outside) 7, Closure Zipper, For Use With HK Collapsible Stock MP-5 and Similar Weapons with Magazine Attached, Features Case Opens At End to Insert Gun Barrel First. Six Magazine Pockets Covered with Three Hook and Loop Flaps. Large Flapped Pocket Provides Storage for Essentials., Includes Gun Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREKILL Flusher (101011)
- LOGO BRANDS Ohio State 34oz Native Quencher Bottle (191-S34QB-63)
- OREGON Flat Idler Pulley (78-009)
- VIRCO Core-a-Gator® Series Lightweight, Institutional Strength Folding Table 30" X 72" Rectangle-Greystone (613072)
- UNCLE MIKES Tactical Rifle Case, 41 In., Black (52141)
- ALLEN CO 13 in. Suede Handgun Case (86-13)
- ALLEN CO Pistol Case with Mag Pouch, Full-Size Handguns up to 9.5 in., Charcoal (79-9)
- ALLEN CO Steel 3-Gun Locking Truck Window Rack, Black (18520)
- ALLEN CO Pistol Tote, Most Semi-Auto Handguns & Revolvers, FDE (3642)
- RUGER 40 in. 10/22 Rifle Case, Black (275-40)
- PROPPER Range Ready Bag, Olive Drab, Polyester (F56380A330)
- Uncle Mikes Shooting & Archery Gear