Shop All Weapon Holsters
Uncle Mikes
Sidekick Hip Holster, Ambidextrous, Sz 45
Mfr # MO70450
Zoro # G7769194
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Ambidextrous
- Weapon Model 3 in Taurus Judge/S&W Governor
- Level 1
- Material Nylon
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uncle Mikes
- MFR # MO70450
- Zoro # G7769194
- UPC # 043699900251
- Country of Origin Cambodia
- Category Weapon Holsters
Dimensions
Size | 45 |
Details
Item | Sidekick Hip Holster |
Hand | Ambidextrous |
Weapon Model | 3 in Taurus Judge/S&W Governor |
Level | 1 |
Material | Nylon |
Color | Black |
Includes | Holster |
Description
Sidekick Hip Holster, Ambidextrous, Weapon Model 3 In. Taurus Judge/S-W Governor, Level 1, Size 45, Material Nylon, Color Black, Includes Holster
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, Character 0, 1 In. H, Vinyl (9713-0)
- JUSTRITE Bung Cap, 4in.H, Electro Zinc Plated, PK2 (29925)
- SHOWA Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (545S-06)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (413S0036BL)
- UNCLE MIKES OT ITP Holster, Left, Size 36 (89362)
- UNCLE MIKES Mag Case, Handgun, Kydex (51362)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 9 (81091)
- UNCLE MIKES Holster, RH, 3.5 to 4.5 In Brl Large Autos (81151)
- UNCLE MIKES OT ITP Holster, Right, Size 12 (89121)
- UNCLE MIKES OT ITP Holster, Left, Size 5 (89052)
- UNCLE MIKES OT ITP Holster, Right, Size 2 (89021)
- Uncle Mikes Weapon Holsters