Shop All Weapon Holsters
Uncle Mikes
Sidekick Hip Holster, Ambidextrous, Sz 16
Mfr # 70160
Zoro # G7769167
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Ambidextrous
- Weapon Model 3-1/4 in - 3-3/4 in Barrel Medium and Large Autos
- Level 1
- Material Nylon
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncle Mikes
- MFR # 70160
- Zoro # G7769167
- UPC # 043699701605
- Country of Origin Cambodia
- Category Weapon Holsters
Dimensions
Size | 16 |
Details
Item | Sidekick Hip Holster |
Hand | Ambidextrous |
Weapon Model | 3-1/4 in - 3-3/4 in Barrel Medium and Large Autos |
Level | 1 |
Material | Nylon |
Color | Black |
Includes | Holster |
Description
Sidekick Hip Holster, Ambidextrous, Weapon Model 3-1/4 In. - 3-3/4 In. Barrel Medium and Large Autos, Level 1, Size 16, Material Nylon, Color Black, Includes Holster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size 3XL (J140-BRN 3XL REG)
- ZORO SELECT Airport Barricade, Plastic, 10 in H, 96 in L, 10 in W, Orange (AB96-O-DGLR)
- MASTER LOCK Lockout Padlock, KD, Purple, 1-7/8"H (S31PRP)
- HEXARMOR Ear Muffs, Over-the-Head, Black, PR (19-10002)
- UNCLE MIKES OT ITP Holster, Left, Size 1 (89012)
- UNCLE MIKES Sidekick Hip Holster, Left, Size 15 (81152)
- UNCLE MIKES Mag Case, Handgun, Kydex (51362)
- UNCLE MIKES Ankle Holster, Left, Size 1 (88212)
- UNCLE MIKES OT ITP Holster, Left, Size 10 (89102)
- UNCLE MIKES OT ITP Holster, Left, Size 5 (89052)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 9 (81091)
- Uncle Mikes Weapon Holsters