Shop All Weapon Holsters
Uncle Mikes
Sidekick Hip Holster, Ambidextrous, Size 5
Mfr # MO70050
Zoro # G7769185
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Ambidextrous
- Weapon Model 4-1/2 in - 5 in Barrel Large Autos
- Level 1
- Material Nylon
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncle Mikes
- MFR # MO70050
- Zoro # G7769185
- UPC # 043699700509
- Country of Origin Cambodia
- Category Weapon Holsters
Dimensions
Size | 5 |
Details
Item | Sidekick Hip Holster |
Hand | Ambidextrous |
Weapon Model | 4-1/2 in - 5 in Barrel Large Autos |
Level | 1 |
Material | Nylon |
Color | Black |
Includes | Holster |
Description
Sidekick Hip Holster, Ambidextrous, Weapon Model 4-1/2 In. - 5 In. Barrel Large Autos, Level 1, Size 5, Material Nylon, Color Black, Includes Holster
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Slim Adkins Straight Leg, Size 30" x "34 (10034625)
- ABUS Lockout Padlock, KA, Green, 1-3/4"H (74HB/40-75 KA GREEN)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (11-947)
- KLEIN TOOLS Positioning Strap, 5.67-Foot with 6-1/2-Inch Snap Hook (KG5295-L)
- UNCLE MIKES Ankle Holster, Right, Size 0 (88201)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 7 (81071)
- UNCLE MIKES OT ITP Holster, Left, Size 1 (89012)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 6 (81061)
- UNCLE MIKES OT ITP Holster, Right, Size 12 (89121)
- UNCLE MIKES Notebook Holster, Nylon, Black (64002)
- GOULD & GOODRICH Duty Holster, LH, Ruger SR9 (H391-SRCLLH)
- Uncle Mikes Weapon Holsters