Shop All Weapon Holsters
Uncle Mikes
Sidekick Hip Holster, Ambidextrous, Size 2
Mfr # MO70020
Zoro # G7769176
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Hand Ambidextrous
- Includes Holster
- Level 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncle Mikes
- MFR # MO70020
- Zoro # G7769176
- UPC # 043699700202
- Country of Origin Cambodia
- Category Weapon Holsters
Dimensions
Size | 2 |
Details
Item | Sidekick Hip Holster |
Color | Black |
Material | Nylon |
Hand | Ambidextrous |
Includes | Holster |
Level | 1 |
Weapon Model | 3 in - 4 in Barrel Medium and Large Double Action Revolvers |
Description
Sidekick Hip Holster, Ambidextrous, Weapon Model 3 In. - 4 In. Barrel Medium and Large Double Action Revolvers, Level 1, Size 2, Material Nylon, Color Black, Includes Holster
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, 2XL (RWG604XXL)
- BULLARD Fire Helmet, Red, Modern (FXSRD)
- TUCKER Glove, Fryer , 20", X-Large, Pr (92265)
- CARHARTT Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, XLT (101618-211 XL TLL)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 9 (81091)
- UNCLE MIKES Notebook Holster, Nylon, Black (64002)
- UNCLE MIKES Chemical Case, Nylon, Black (88691)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 4 (81041)
- UNCLE MIKES PDA Style Holster, Black (64003)
- UNCLE MIKES OT ITP Holster, Right, Size 2 (89021)
- UNCLE MIKES Chemical Case, Nylon, Black (88771)
- Uncle Mikes Weapon Holsters