Shop All Weapon Holsters
Uncle Mikes
Sidekick Hip Holster, Ambidextrous, Size 1
Mfr # MO70010
Zoro # G7785355
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Ambidextrous
- Weapon Model 3 in - 4 in Barrel Medium Autos
- Level 1
- Material Nylon
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uncle Mikes
- MFR # MO70010
- Zoro # G7785355
- UPC # 043699700103
- Country of Origin Cambodia
- Category Weapon Holsters
Dimensions
Size | 1 |
Details
Item | Sidekick Hip Holster |
Hand | Ambidextrous |
Weapon Model | 3 in - 4 in Barrel Medium Autos |
Level | 1 |
Material | Nylon |
Color | Black |
Includes | Holster |
Description
Sidekick Hip Holster, Ambidextrous, Weapon Model 3 In. - 4 In. Barrel Medium Autos, Level 1, Size 1, Material Nylon, Color Black, Includes Holster
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Exit Sign (M779R)
- FUEL STICKERS Propane Sticker, Propane Label for Tank, Container, Hvy-Dty, Safety Label, 6''x2'', 20PK (Z-262PRO-20PK)
- DEFENDER SAFETY Perfect Mask High Performance Face Mask 5 Pack White, 5PK (DSM-PM-01)
- ZING Window Decal, All Weapons Prohibited, PK2 (1822D)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 4 (81041)
- UNCLE MIKES Retention Duty Holster, Left, Size 20 (98202)
- UNCLE MIKES OT ITP Holster, Left, Size 1 (89012)
- UNCLE MIKES Notebook Holster, Nylon, Black (64002)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 6 (81061)
- UNCLE MIKES Holster, RH, 3to4In Brl, Dbl Actn Revolvers (81021)
- UNCLE MIKES Ankle Holster, Left, Size 1 (88212)
- Uncle Mikes Workwear and Protective Clothing