Shop All Tool Bags, Backpacks & Totes
Uncle Mikes
Side-Armor™ Bag, Black, 1680D x 1680D Side-Armor
Mfr # 53411
Zoro # G7537275
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material 1680D x 1680D Side-Armor
- Features Deluxe Range Bag
- Closure Type Roll up Double-Zippered Flap
- Length 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncle Mikes
- MFR # 53411
- Zoro # G7537275
- UPC # 043699534111
- Country of Origin Cambodia
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 15 1/2 in |
Height | 9 1/2 in |
Width | 11 1/2 in |
Details
Item | Side-Armor™ Bag |
Color | Black |
Material | 1680D x 1680D Side-Armor |
Features | Deluxe Range Bag |
Closure Type | Roll up Double-Zippered Flap |
Description
Deluxe Range Bag, Black, Material 1680D x 1680D Side-Armor, Height 9 1/2 in, Width 11 1/2 in, Length 15 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 3.10mm (46458)
- MALCO MALCOMBO1 2 in. C-Rhex Reversible Magnetic Hex Driver, PK 4 (MALCOMBO1)
- EAGLE TAPTEK CUTTING TOOLS 6in TPI 32 BOTTOM HAND TAP (HT-632-B-I)
- KO-KEN Hose Remover B 200mm (169HR-B)
- UNCLE MIKES Roll Out Gear Bag, Black, 1680D x 1680D Side-Armor (53451)
- UNCLE MIKES Car Seat Organizer, Black, 1680D x 1680D Side-Armor (53561)
- UNCLE MIKES Organizer Bag, Black, 600d Polyester (52562)
- KLEIN TOOLS Canvas Bucket, Leather Bottom, Swivel Snap, 12-Inch (5104S)
- KLEIN TOOLS Wide-Mouth Tool Bag, Black, 1680D Ballistic Nylon, 42 Pockets (55469)
- ERGODYNE Tool Bag, Red, Nylon (5020L)
- TOUGHBUILT Large Massive Mouth (TB-CT-62-16A)
- Uncle Mikes Tool Bags, Backpacks & Totes