Shop All Tool Bags, Backpacks & Totes
Uncle Mikes
Roll Out Gear Bag, Black, 1680D x 1680D Side-Armor
Mfr # 53451
Zoro # G7834477
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 1680D x 1680D Side-Armor
- Features Roll Out Gear Bag
- Height 4 1/4 in
- Closure Type Dual Lockable Zippers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncle Mikes
- MFR # 53451
- Zoro # G7834477
- UPC # 043699534517
- Country of Origin Cambodia
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 4 1/4 in |
Length | 30 in |
Width | 14 1/4 in |
Details
Item | Roll Out Gear Bag |
Color | Black |
Material | 1680D x 1680D Side-Armor |
Features | Roll Out Gear Bag |
Closure Type | Dual Lockable Zippers |
Description
Roll Out Gear Bag, Black, Material 1680D x 1680D Side-Armor, Height 4 1/4 in, Width 14 1/4 in, Length 30 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 6-in-1 Torx Driver (T20 x T25, T27 x T30, Black) (DMS14005)
- WALTER Dies, unit: metric, Thread: MF 12x1.25, 61000-M12X1.25 (61000-M12X1.25)
- H & H INDUSTRIAL PRODUCTS H High Speed Steel Adjustable Blade Reamer (15/16~1-1/16) (2006-9185)
- JET Floor Drill Press, Belt Drive, 2 hp, 115/230 V, 20 in Swing, Variable Speed (JDP-20VS-1)
- UNCLE MIKES Side-Armor™ Bag, Black, 1680D x 1680D Side-Armor (53411)
- UNCLE MIKES Car Seat Organizer, Black, 1680D x 1680D Side-Armor (53561)
- UNCLE MIKES Organizer Bag, Black, 600d Polyester (52562)
- PROTO Roll Up Tool Bag, Red, Canvas, 9 Pockets (JSCV9SP)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Brown, Canvas, 1 Pockets (5102-14)
- CLC WORK GEAR BAG NAIL&TOOL 11PKT (1620)
- WESTWARD Tool Tote, Black, Polyester, 12 Pockets (32PJ32)
- Uncle Mikes Tool Bags, Backpacks & Totes