Shop All Weapon Holsters
Uncle Mikes
Retention Duty Holster, Right, Size 20
Mfr # 98201
Zoro # G7769221
original price:
$83.00
20% off
new price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Right
- Color Black
- Weapon Model Beretta 9mm, .40, S&W 10mm, .45 (5 in Barrels) Taurus 9mm, .40
- Material Nylon
- Level 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncle Mikes
- MFR # 98201
- Zoro # G7769221
- UPC # 043699982011
- Country of Origin United States
- Category Weapon Holsters
Dimensions
Size | 20 |
Details
Item | Retention Duty Holster |
Hand | Right |
Color | Black |
Weapon Model | Beretta 9mm, .40, S&W 10mm, .45 (5 in Barrels) Taurus 9mm, .40 |
Material | Nylon |
Level | 1 |
Includes | Holster |
Description
Retention Duty Holster, Right, Weapon Model Beretta 9mm, .40, S-W 10mm, .45 (5 In. Barrels) Taurus 9mm, .40, Level 1, Size 20, Material Nylon, Color Black, Includes Holster
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT FACTORY Heated Face Mask, Black, Universal (1781)
- DELTA PLUS HARDHAT FACESHIELD HEARING SYST REPL, PR (BR-93)
- BRADY Printer Ribbon, 2.36 in W, 984 ft L (IP-R4400-WT)
- PEAKWORKS Accessories - Carrying Bag (V860004)
- UNCLE MIKES Ankle Holster, Right, Size 0 (88201)
- UNCLE MIKES OT ITP Holster, Left, Size 1 (89012)
- UNCLE MIKES Holster, RH, Glock, Nylon, Black (43211)
- UNCLE MIKES OT ITP Holster, Left, Size 36 (89362)
- UNCLE MIKES Notebook Holster, Nylon, Black (64002)
- UNCLE MIKES OT ITP Holster, Left, Size 5 (89052)
- UNCLE MIKES OT ITP Holster, Right, Size 2 (89021)
- Uncle Mikes Weapon Holsters