Shop All Key Lock Boxes
Uncle Mikes
Radio Case, Black
Mfr # 89060
Zoro # G7569362
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Features Fits Any Radio Models. Protects Tactical Radio Against Day to Day Abuse of Striking The Handheld Against Steering Wheels, Desktops and Door Frames. Made of Molded Foam with A Ballistic Nylon Outer Shell. Compact and Comfortable to Wear
- For Use With Any Radio Model
- Color Black
- Sub-Category Assorted Pouches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncle Mikes
- MFR # 89060
- Zoro # G7569362
- UPC # 043699890606
- Country of Origin Cambodia
- Category Key Lock Boxes
Dimensions
Width (In.) | 4 1/2 in |
Length (In.) | 6 in |
Details
Item | Radio Pouch |
Material | Nylon |
Features | Fits Any Radio Models. Protects Tactical Radio Against Day to Day Abuse of Striking The Handheld Against Steering Wheels, Desktops and Door Frames. Made of Molded Foam with A Ballistic Nylon Outer Shell. Compact and Comfortable to Wear |
For Use With | Any Radio Model |
Color | Black |
Item - Tactical Pouches | Radio and Phone Pouch |
Sub-Category | Assorted Pouches |
Holds | Radios |
Description
Radio Pouch, Color Black, Material Nylon, Length (In.) 6 in, Width (In.) 4 1/2 in, For Use With Any Radio Model, Features Fits Any Radio Models. Protects Tactical Radio Against Day to Day Abuse of Striking The Handheld Against Steering Wheels, Desktops and Door Frames. Made of Molded Foam with A Ballistic Nylon Outer Shell. Compact and Comfortable to Wear, Holds Radios, Radio and Phone Pouch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 4040SE-3077DE LH AL Door Closer Arms (4040SE-3077DE LH 689)
- SOUTHCO-ALBANY DIV Swell-Latch, Heavy Duty (S 19-14-10)
- BALDWIN ESTATE Broached Spindles (0531.004)
- RAYMOND Die Spring, Extra Heavy Duty, 1x6In (106524)
- UNCLE MIKES Key Holder, Black (89067)
- BARSKA Lock Box with Combination Lock, 160 Keys (CB13602)
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 36 Units Capacity (195223)
- BARSKA Key Cabinet, 240 Capacity, 21-3/4" H (CB12494)
- MASTER LOCK Four-Pin Tumbler Lock, Laminated Steel Body, 1 9/16" Wide, Silver/Blue, Two Keys (3D)
- COMPONENT HARDWARE Stainless Steel Padlock Hasp with Inside (W29-5000-4X)
- NU-SET Lock Box Wall Mount Bracket, Steel, Black (2715)
- Uncle Mikes Key Lock Boxes