Shop All Weapon Holsters
Uncle Mikes
Pro-3 Duty Holster, Right, Size 25
Mfr # 35251
Zoro # G7768704
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Right
- Color Black
- Weapon Model Glock 20, 21, 29, 30, 36 S&W M&P, Slimline Only
- Material Nylon
- Size 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncle Mikes
- MFR # 35251
- Zoro # G7768704
- UPC # 043699352517
- Country of Origin United States
- Category Weapon Holsters
Dimensions
Size | 25 |
Details
Item | Pro-3 Duty Holster |
Hand | Right |
Color | Black |
Weapon Model | Glock 20, 21, 29, 30, 36 S&W M&P, Slimline Only |
Material | Nylon |
Level | 3 |
Includes | Holster |
Description
Pro-3 Duty Holster, Right, Weapon Model Glock 20, 21, 29, 30, 36 S-W M-P, Slim line Only, Level 3, Size 25, Material Nylon, Color Black, Includes Holster
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Amber Scratch-Resistant (DZ114-G2)
- MCR SAFETY Leather Palm Gloves, White, XL, Vend, PR (VP1935XL)
- ACCUFORM California Hazardous Waste Label, PK25 (MHZWCAEVP)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWH3X001200)
- UNCLE MIKES Holster, RH, Glock, Nylon, Black (43211)
- UNCLE MIKES Retention Duty Holster, Left, Size 20 (98202)
- UNCLE MIKES PDA Style Holster, Black (64003)
- UNCLE MIKES Notebook Holster, Nylon, Black (64002)
- UNCLE MIKES Sidekick Hip Holster, Left, Size 15 (81152)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 9 (81091)
- UNCLE MIKES Ankle Holster, Left, Size 1 (88212)
- Uncle Mikes Security Clothing