Shop All Weapon Holsters
Uncle Mikes
Pro-3 Duty Holster, Left, Size 22
Mfr # 35222
Zoro # G7768686
original price:
$92.00
5% off
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Hand Left
- Weapon Model Sigarms 9mm, .38s, .40, .45
- Material Nylon
- Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uncle Mikes
- MFR # 35222
- Zoro # G7768686
- UPC # 043699352227
- Country of Origin United States
- Category Weapon Holsters
Dimensions
Size | 22 |
Details
Item | Pro-3 Duty Holster |
Color | Black |
Hand | Left |
Weapon Model | Sigarms 9mm, .38s, .40, .45 |
Material | Nylon |
Level | 3 |
Includes | Holster |
Description
Pro-3 Duty Holster, Left, Weapon Model Sigarms 9mm, .38s, .40, .45, Level 3, Size 22, Material Nylon, Color Black, Includes Holster
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 2" x 15/64", Wire Marker, Wire Sleeve, Write On Legend, White, PS-125-2-WT-S (PS-125-2-WT-S)
- LYLE Not An Entrance Notice, Decal, 14"x10" (LCU5-0093-ND_14X10)
- MONTOUR LINE Retractable Belt Barrier Cone Mount Orange Case 11ft. Rd/Wh Belt (CM115-OR-RWD-110)
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.2X)
- UNCLE MIKES OT ITP Holster, Left, Size 36 (89362)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 9 (81091)
- UNCLE MIKES OT ITP Holster, Left, Size 12 (89122)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 7 (81071)
- UNCLE MIKES Ankle Holster, Right, Size 0 (88201)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 8 (81081)
- BUTLER CREEK Millitary Sling, 1 x 44 In, Brown, Leather (26112)
- Uncle Mikes Security Clothing