Shop All Weapon Holsters
Uncle Mikes
PDA Style Holster, Black
Mfr # 64003
Zoro # G5272802
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ruger LCP, KaHR, P380, Taurus 738TCP (Six Shot), Magnum ResearchME 350
- Color Black
- Includes Holster
- Width (In.) 4 in
- Length (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncle Mikes
- MFR # 64003
- Zoro # G5272802
- UPC # 043699640034
- Country of Origin Cambodia
- Category Weapon Holsters
Dimensions
Width (In.) | 4 in |
Length (In.) | 6 in |
Details
Item | Holster bag |
For Use With | Ruger LCP, KaHR, P380, Taurus 738TCP (Six Shot), Magnum ResearchME 350 |
Color | Black |
Includes | Holster |
Type | PDA Style |
Features | A Discreet Carrier That Looks Like A Typical Pda/cell Phone Carrier. Clips Easily to Your Belt. Soft Interior Won't Scratch Your Pistol. |
Closure | Hook & Loop |
Fits | Small Pistols |
Description
Holster bag, PDA Style, Color Black, Length (In.) 6, Width (In.) 4, Closure Hook & Loop, Fits Small Pistols, For Use With Ruger LCP, KaHR, P380, Taurus 738 TCP (Six Shot), Magnum Research ME 350, Features A Discreet Carrier That Looks Like A Typical Pda/cell Phone Carrier. Clips Easily to Your Belt. Soft Interior Won't Scratch Your Pistol., Includes Holster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREX Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (P12040)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Hi-Vis Orange (19337)
- KIDDE Plug In Carbon Monoxide (900-0076-01)
- DICKIES PAINTER'S SHORTS WH 32"" (DX401WH 32)
- UNCLE MIKES OT ITP Holster, Right, Size 12 (89121)
- UNCLE MIKES Holster, RH, Glock, Nylon, Black (43211)
- UNCLE MIKES Ankle Holster, Right, Size 0 (88201)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 6 (81061)
- UNCLE MIKES Notebook Holster, Nylon, Black (64002)
- UNCLE MIKES Holster, RH, 3.5 to 4.5 In Brl Large Autos (81151)
- 5.11 Holster Pouch, Black (59002)
- Uncle Mikes Security Clothing