Shop All Weapon Holsters
Uncle Mikes
OT ITP Holster, Right, Size 5
Mfr # 89051
Zoro # G7769745
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Hand Right
- Weapon Model 4-1/2 in - 5 in Barrel Large Autos
- Material Laminate, Nylon
- Includes Holster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncle Mikes
- MFR # 89051
- Zoro # G7769745
- UPC # 043699890514
- Country of Origin Cambodia
- Category Weapon Holsters
Dimensions
Size | 5 |
Details
Item | OT ITP Holster |
Color | Black |
Hand | Right |
Weapon Model | 4-1/2 in - 5 in Barrel Large Autos |
Material | Laminate, Nylon |
Includes | Holster |
Description
OT ITP Holster, Right, Weapon Model 4-1/2 In. - 5 In. Barrel Large Autos, Size 5, Material Laminate, Nylon, Color Black, Includes Holster
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Cartridge, Matte, 41/64 in H (M4C-375-342)
- SHOWA 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (CHMXL-10)
- ZORO SELECT Delineator Post, White, HDPE, 36 In (04-36-WWG)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size M, Black, PR (IEX-MIG-03-M)
- UNCLE MIKES OT ITP Holster, Left, Size 10 (89102)
- UNCLE MIKES Mag Case, Handgun, Kydex (51362)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 8 (81081)
- UNCLE MIKES Ankle Holster, Right, Size 0 (88201)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 4 (81041)
- UNCLE MIKES PDA Style Holster, Black (64003)
- UNCLE MIKES OT ITP Holster, Right, Size 2 (89021)
- Uncle Mikes Weapon Holsters