Shop All Weapon Holsters
Uncle Mikes
OT ITP Holster, Right, Size 12
Mfr # 89121
Zoro # G7785617
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Laminate, Nylon
- Weapon Model Glock 26, 27, 33 And Other Subcompact 9mm/.40 Cal
- Hand Right
- Includes Holster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncle Mikes
- MFR # 89121
- Zoro # G7785617
- UPC # 043699891214
- Country of Origin Cambodia
- Category Weapon Holsters
Dimensions
Size | 12 |
Details
Item | OT ITP Holster |
Color | Black |
Material | Laminate, Nylon |
Weapon Model | Glock 26, 27, 33 And Other Subcompact 9mm/.40 Cal |
Hand | Right |
Includes | Holster |
Description
OT ITP Holster, Right, Weapon Model Glock 26, 27, 33 and Other Subcompact 9mm/.40 Cal, Size 12, Material Laminate, Nylon, Color Black, Includes Holster
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Boots, Size 7, 16" Height, Black, Plain, PR (CHH-000A/7)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (4561S-06)
- HY-KO Danger Do Not Enter Authorized Personnel Sign 10" x 14", 5PK (A00820)
- SIGNMISSION Confined Space Follow Procedures 18in Non-Slip Floor Marker, 16" x 16", FD-R-16-99857 (FD-R-16-99857)
- UNCLE MIKES OT ITP Holster, Right, Size 2 (89021)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 9 (81091)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 4 (81041)
- UNCLE MIKES Holster, RH, 3to4In Brl, Dbl Actn Revolvers (81021)
- UNCLE MIKES PDA Style Holster, Black (64003)
- UNCLE MIKES Ankle Holster, Right, Size 0 (88201)
- UNCLE MIKES Mag Case, Handgun, Kydex (51362)
- Uncle Mikes Workwear and Protective Clothing