Shop All Weapon Holsters
Uncle Mikes
OT ITP Holster, Right, Size 10
Mfr # 89101
Zoro # G7769675
original price:
$15.93
23% off
new price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Laminate, Nylon
- Hand Right
- Weapon Model Small Autos (.22-.25 Cal)
- Includes Holster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncle Mikes
- MFR # 89101
- Zoro # G7769675
- UPC # 043699891016
- Country of Origin Cambodia
- Category Weapon Holsters
Dimensions
Size | 10 |
Details
Item | OT ITP Holster |
Color | Black |
Material | Laminate, Nylon |
Hand | Right |
Weapon Model | Small Autos (.22-.25 Cal) |
Includes | Holster |
Description
OT ITP Holster, Right, Weapon Model Small Autos (.22-.25 Cal), Size 10, Material Laminate, Nylon, Color Black, Includes Holster
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Shock Absorbing Lanyard, 6 ft., Black (45J289)
- HARDLINE PRODUCTS Number 6 Decal, 3" Black Vinyl, PK10 (3SCBP6)
- XPOSE SAFETY Traffic Cone, PVC, 18" H, Lime (LTC18-6-12-X-S)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-13)
- UNCLE MIKES OT ITP Holster, Left, Size 12 (89122)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 9 (81091)
- UNCLE MIKES Chemical Case, Nylon, Black (88771)
- UNCLE MIKES Notebook Holster, Nylon, Black (64002)
- UNCLE MIKES Ankle Holster, Left, Size 1 (88212)
- UNCLE MIKES OT ITP Holster, Left, Size 10 (89102)
- UNCLE MIKES OT ITP Holster, Left, Size 36 (89362)
- Uncle Mikes Security Clothing