Shop All Weapon Holsters
Uncle Mikes
OT ITP Holster, Right, Size 0
Mfr # 89001
Zoro # G7785592
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Hand Right
- Material Laminate, Nylon
- Weapon Model 2-3 in Barrel Small/Medium Double Action Revolvers Except 2 in 5-shot
- Includes Holster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uncle Mikes
- MFR # 89001
- Zoro # G7785592
- UPC # 043699890019
- Country of Origin Cambodia
- Category Weapon Holsters
Dimensions
Size | 0 |
Details
Item | OT ITP Holster |
Color | Black |
Hand | Right |
Material | Laminate, Nylon |
Weapon Model | 2-3 in Barrel Small/Medium Double Action Revolvers Except 2 in 5-shot |
Includes | Holster |
Description
OT ITP Holster, Right, Weapon Model 2-3 In. Barrel Small/Medium Double Action Revolvers Except 2 In. 5-shot, Size 0, Material Laminate, Nylon, Color Black, Includes Holster
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Knit Gloves, Black, Size 11 (1030-XXL (11))
- BRADY Ultra Reflective Letter, H, PK10 (3010-H)
- N-FERNO BY ERGODYNE 6997 White Body Warmers (6997)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (9676L)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 6 (81061)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 8 (81081)
- UNCLE MIKES Chemical Case, Nylon, Black (88771)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 9 (81091)
- UNCLE MIKES OT ITP Holster, Right, Size 2 (89021)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 7 (81071)
- UNCLE MIKES OT ITP Holster, Left, Size 10 (89102)
- Uncle Mikes Weapon Holsters