Shop All Weapon Holsters
Uncle Mikes
OT ITP Holster, Left, Size 5
Mfr # 89052
Zoro # G7769736
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Hand Left
- Material Laminate, Nylon
- Weapon Model 4-1/2 in - 5 in Barrel Large Autos
- Includes Holster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncle Mikes
- MFR # 89052
- Zoro # G7769736
- UPC # 043699890521
- Country of Origin Cambodia
- Category Weapon Holsters
Dimensions
Size | 5 |
Details
Item | OT ITP Holster |
Color | Black |
Hand | Left |
Material | Laminate, Nylon |
Weapon Model | 4-1/2 in - 5 in Barrel Large Autos |
Includes | Holster |
Description
OT ITP Holster, Left, Weapon Model 4-1/2 In. - 5 In. Barrel Large Autos, Size 5, Material Laminate, Nylon, Color Black, Includes Holster
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Signaling System, 8-1/2"H x 24" L (S19-324DG)
- 5.11 Glove Pouch, Black, Nylon, 1-1/4 in. W (56258)
- SIGNMISSION OSHA Notice Sign, Do Not Wear Gloves Loose Clothing, 5in X 3.5in Decal, 3.5" W, 5" H, Portrait (OS-NS-D-35-V-11411)
- MACURCO Portable Gas Detection: PM100 58L 25PPM Hydrogen Sulfide Gas (AIM-H2S-25-58L-F)
- UNCLE MIKES OT ITP Holster, Left, Size 10 (89102)
- UNCLE MIKES OT ITP Holster, Left, Size 36 (89362)
- UNCLE MIKES OT ITP Holster, Left, Size 1 (89012)
- UNCLE MIKES Chemical Case, Nylon, Black (88771)
- UNCLE MIKES Notebook Holster, Nylon, Black (64002)
- UNCLE MIKES Holster, RH, 3to4In Brl, Dbl Actn Revolvers (81021)
- UNCLE MIKES Holster, RH, Glock, Nylon, Black (43211)
- Uncle Mikes Security Clothing