No Product Image Available
Uncle Mikes

OT ITP Holster, Left, Size 16


product price: $14.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Hand Left
  • Weapon Model 3-1/4 in - 3-3/4 in Barrel Medium and Large Autos
  • Material Laminate, Nylon
  • Color Black
  • Includes Holster
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 16

Details

Item OT ITP Holster
Hand Left
Weapon Model 3-1/4 in - 3-3/4 in Barrel Medium and Large Autos
Material Laminate, Nylon
Color Black
Includes Holster

Description

OT ITP Holster, Left, Weapon Model 3-1/4 In. - 3-3/4 In. Barrel Medium and Large Autos, Size 16, Material Laminate, Nylon, Color Black, Includes Holster

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.