Shop All Weapon Holsters
Uncle Mikes
OT ITP Holster, Left, Size 12
Mfr # 89122
Zoro # G7769684
original price:
$18.42
13% off
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Left
- Color Black
- Material Laminate, Nylon
- Weapon Model Glock 26, 27, 33 And Other Subcompact 9mm/.40 Cal
- Includes Holster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uncle Mikes
- MFR # 89122
- Zoro # G7769684
- UPC # 043699891221
- Country of Origin Cambodia
- Category Weapon Holsters
Dimensions
Size | 12 |
Details
Item | OT ITP Holster |
Hand | Left |
Color | Black |
Material | Laminate, Nylon |
Weapon Model | Glock 26, 27, 33 And Other Subcompact 9mm/.40 Cal |
Includes | Holster |
Description
OT ITP Holster, Left, Weapon Model Glock 26, 27, 33 and Other Subcompact 9mm/.40 Cal, Size 12, Material Laminate, Nylon, Color Black, Includes Holster
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arc Flash Protection Label, PK5, 101953 (101953)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (201615)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (SURVCL2OXL)
- NATIONAL SAFETY APPAREL Cut Resistant Wristlet, L, 7 In. L, PR (S01KXS7XLG)
- UNCLE MIKES OT ITP Holster, Left, Size 5 (89052)
- UNCLE MIKES OT ITP Holster, Left, Size 36 (89362)
- UNCLE MIKES OT ITP Holster, Left, Size 1 (89012)
- UNCLE MIKES Mag Case, Handgun, Kydex (51362)
- UNCLE MIKES Holster, RH, Glock, Nylon, Black (43211)
- UNCLE MIKES Notebook Holster, Nylon, Black (64002)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 8 (81081)
- Uncle Mikes Workwear and Protective Clothing