Shop All Weapon Holsters
Uncle Mikes
OT ITP Holster, Left, Size 10
Mfr # 89102
Zoro # G7785601
original price:
$23.03
31% off
new price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Laminate, Nylon
- Hand Left
- Weapon Model Small Autos (.22-.25 Cal)
- Includes Holster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncle Mikes
- MFR # 89102
- Zoro # G7785601
- UPC # 043699891023
- Country of Origin Cambodia
- Category Weapon Holsters
Dimensions
Size | 10 |
Details
Item | OT ITP Holster |
Color | Black |
Material | Laminate, Nylon |
Hand | Left |
Weapon Model | Small Autos (.22-.25 Cal) |
Includes | Holster |
Description
OT ITP Holster, Left, Weapon Model Small Autos (.22-.25 Cal), Size 10, Material Laminate, Nylon, Color Black, Includes Holster
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Faceshield Frame, for V-Gard Slotted Hat (10154604)
- GARDNER BENDER Fire-Gard, Firestopping Caulk (FSC-1103)
- EDGE EYEWEAR Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (SDK111VS-G2)
- ABSORBENT SPECIALTY PRODUCTS Quick Dam Water Dam Kit 10ft 10 (WUGG10-10)
- UNCLE MIKES OT ITP Holster, Left, Size 1 (89012)
- UNCLE MIKES OT ITP Holster, Left, Size 12 (89122)
- UNCLE MIKES OT ITP Holster, Left, Size 5 (89052)
- UNCLE MIKES OT ITP Holster, Right, Size 2 (89021)
- UNCLE MIKES Chemical Case, Nylon, Black (88691)
- UNCLE MIKES Chemical Case, Nylon, Black (88771)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 9 (81091)
- Uncle Mikes Workwear and Protective Clothing