Shop All Tool Bags, Backpacks & Totes
Uncle Mikes
Organizer Bag, Black, 600d Polyester
Mfr # 52562
Zoro # G7853246
$68.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material 600d Polyester
- Features Organizer Bag
- Closure Type 3-Sided Zipper
- Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uncle Mikes
- MFR # 52562
- Zoro # G7853246
- Country of Origin Cambodia
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 8 1/2 in |
Width | 14 in |
Length | 12 1/2 in |
Details
Item | Organizer Bag |
Color | Black |
Material | 600d Polyester |
Features | Organizer Bag |
Closure Type | 3-Sided Zipper |
Description
Organizer Bag, Black, Material Nylon, Height 8 1/2 in, Width 14 in, Length 12 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Prohold Hex Bit 6In 6Mm (33668)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 13/32x12IN (50747)
- WESTWARD Hole Saw Mechanics Kit, 7 pcs. (29VX19)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-60-50-M10-SS-55)
- UNCLE MIKES Roll Out Gear Bag, Black, 1680D x 1680D Side-Armor (53451)
- UNCLE MIKES Car Seat Organizer, Black, 1680D x 1680D Side-Armor (53561)
- UNCLE MIKES Side-Armor™ Bag, Black, 1680D x 1680D Side-Armor (53411)
- WESTWARD Bucket Bag, Natural, Canvas, 0 Pockets (53JW39)
- DICKIES 12 in Work Bag (57043)
- CLC WORK GEAR CLC 61 Pocket Bucket Organizer (4122)
- KLEIN TOOLS Flame-Resistant Bolt Bag, Black, Canvas, 3 Pockets (5416TFR)
- Uncle Mikes Tool Bags, Backpacks & Totes