Shop All Shooting & Archery Accessories
Uncle Mikes
Open Buttstock Shell Holder, Black, Rifle
Mfr # 88481
Zoro # G8921289
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Elastic
- For Use With Rifle
- Accessory Type Open Buttstock Shell Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uncle Mikes
- MFR # 88481
- Zoro # G8921289
- Country of Origin Cambodia
- Category Shooting & Archery Accessories
Details
Color | Black |
Material | Elastic |
For Use With | Rifle |
Item | Open Buttstock Shell Holder |
Accessory Type | Open Buttstock Shell Holder |
Description
Open Buttstock Shell Holder, Color Black, Material Elastic, For Use With Rifle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Harness Wiring (12 176 23-S)
- D.B. SMITH D.B. Smith Replacement Spray Wand with Hose (182044)
- LOGO BRANDS OR State Elite Chair (195-12E)
- TRUE TEMPER POLY HOSE HANGER 150 CAPACITY (2384110)
- EMERALD HEALTH BIOCEUTICALS FoxOutdoor 84P-911 Medical & Morale Patches pack of 12 (84P-911)
- GSM OUTDOORS AVIAN X ERGO ULTIMATE MARSH SEAT (HS3055)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 27010 Red Cream Hardener; 4 Oz. (USC-27010)
- HAWK 8FT RUGGED POLE SAW (TPS8)
- ALLEN CO Hunting Antler Mounting Kit, Red Skull Cover (561)
- 3P EXPERTS 3P Experts Shut-Eye Lullaby Mask Pink (RG-SHUTEYEMSK-PNK)
- SKB SKB 2SKB-4119 Parallel Limb Geometry Bow Case (2SKB-4119)
- Uncle Mikes Shooting & Archery Gear