Shop All Body Armor Accessories
Uncle Mikes
Magazine Pouches, Black
Mfr # 74362
Zoro # G4697131
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Magazine Pouches
- For Use With 9mm,.40 S&W,10mm and .45ACP
- Color Black
- Material Nylon
- Features Divided Style Has Separated Pockets for Magazines, with Molded Inserts and Internal Tensioning Devices. High Quality Cases Hold Magazines Firmly In A Molded Insert to Protect The Magazine. Internal Tensioning Device Retains Magazines Even When Flap Is Unsnapped. Back of All Cases Padded for Comfort. Padded, Reinforced Flaps Protect Magazine; Design Has Nylon Stiffener Tab for Easier Opening. Rounded Flaps with Snap Closures; No-Glare,No-Wear Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncle Mikes
- MFR # 74362
- Zoro # G4697131
- UPC # 043699743629
- Country of Origin United States
- Category Body Armor Accessories
Dimensions
Length (In.) | 2 in |
Width (In.) | 6 in |
Details
Sub-Category | Magazine Pouches |
Item | Magazine Pouches |
For Use With | 9mm,.40 S&W,10mm and .45ACP |
Color | Black |
Material | Nylon |
Features | Divided Style Has Separated Pockets for Magazines, with Molded Inserts and Internal Tensioning Devices. High Quality Cases Hold Magazines Firmly In A Molded Insert to Protect The Magazine. Internal Tensioning Device Retains Magazines Even When Flap Is Unsnapped. Back of All Cases Padded for Comfort. Padded, Reinforced Flaps Protect Magazine; Design Has Nylon Stiffener Tab for Easier Opening. Rounded Flaps with Snap Closures; No-Glare,No-Wear Snaps |
Closure | Snap |
Holds | Magazines |
Description
Magazine Pouches, Color Black, Material Nylon, Length (In.) 2 in, Width (In.) 6 in, For Use With 9mm,.40 S&W,10mm and .45ACP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Glycol Suppl2-1/2to3-7/8 In (4190-C)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1547-RD_14X10 (U5-1547-RD_14X10)
- BRADY CARBON DIOXIDE v2 Pipe Marker Style 3C Arrows Vinyl WT on Brown 3 per Card, 5 PK (108706-PK)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10, Brown, PR (TB189697214)
- UNCLE MIKES Single Mag Pouch, Black, Nylon (88172)
- UNCLE MIKES Magazine Pouches, Black (89077)
- UNCLE MIKES Double Mag Pouch, Black, Nylon (88371)
- UNCLE MIKES Double Magazine Holder, Black (88261)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1489PN)
- 5.11 Pouch, Nylon, Storm (56300)
- 5.11 Med Pouch, Black, Nylon, 6 x 6 In (58715)
- Uncle Mikes Security Clothing