Shop All Body Armor Accessories
Uncle Mikes
Magazine Pouches, Black
Mfr # 74361
Zoro # G4666907
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Magazine Pouches
- For Use With 9mm,.40 S&W,10mm and .45ACP
- Color Black
- Material Nylon
- Features Divided Style Has Separated Pockets for Magazines, with Molded Inserts and Internal Tensioning Devices. High Quality Cases Hold Magazines Firmly In A Molded Insert to Protect The Magazine. Internal Tensioning Device Retains Magazines Even When Flap Is Unsnapped. Back of All Cases Padded for Comfort. Padded, Reinforced Flaps Protect Magazine; Design Has Nylon Stiffener Tab for Easier Opening. Rounded Flaps with Snap Closures; No-Glare,No-Wear Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncle Mikes
- MFR # 74361
- Zoro # G4666907
- UPC # 043699743612
- Country of Origin Philippines
- Category Body Armor Accessories
Dimensions
Length (In.) | 2 in |
Width (In.) | 5 22/25 in |
Details
Item | Magazine Pouches |
Sub-Category | Magazine Pouches |
For Use With | 9mm,.40 S&W,10mm and .45ACP |
Color | Black |
Material | Nylon |
Features | Divided Style Has Separated Pockets for Magazines, with Molded Inserts and Internal Tensioning Devices. High Quality Cases Hold Magazines Firmly In A Molded Insert to Protect The Magazine. Internal Tensioning Device Retains Magazines Even When Flap Is Unsnapped. Back of All Cases Padded for Comfort. Padded, Reinforced Flaps Protect Magazine; Design Has Nylon Stiffener Tab for Easier Opening. Rounded Flaps with Snap Closures; No-Glare,No-Wear Snaps |
Holds | Magzines |
Includes | Pouch |
Closure | Snap |
Description
Magazine Pouches, Color Black, Material Nylon, Length (In.) 2 in, Width (In.) 5 22/25 in, For Use With 9mm,.40 S&W,10mm and .45ACP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (38476)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, XL (1040-X)
- GOURMETGALLEY XD14063 Carabiner 7.75 in. Length Hook, 12PK (GO1676624)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-QC23XG)
- UNCLE MIKES Double Mag Pouch, Black, Nylon (88371)
- UNCLE MIKES Magazine Pouches, Black (89077)
- UNCLE MIKES Single Mag Pouch, Black, Nylon (88172)
- UNCLE MIKES Double Magazine Holder, Black (88261)
- 5.11 Double Mag Pouch, Black, Nylon, 1-1/4 in. W (56245)
- MACE Bear Holster, 4 oz. (80364)
- 5.11 Med Pouch, Black, Nylon, 6 x 6 In (58715)
- Uncle Mikes Security Clothing