Shop All Body Armor Accessories
Uncle Mikes
Mag Case, Black
Mfr # 7702460
Zoro # G8239077
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Magazine Pouches
- For Use With Grenades and Flashbangs, M4/M16 Mags
- Color Black
- Material Nylon
- Features Holds Three M4/M16 Magazines. Fast Flap Works with Mag Pulls. Hook and Loop Closure. Molle Compatible. Can Be Mounted or Worn On 1-3/4 in and 2 in Belts. Single Magazine Pouch Also Holds Two MP-5 Mags. Triple Magazine Pouch, Single Flap Allows Access to All Three Magazines At One Time.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncle Mikes
- MFR # 7702460
- Zoro # G8239077
- UPC # 043699772049
- Country of Origin United States
- Category Body Armor Accessories
Dimensions
Length (In.) | 2 in |
Width (In.) | 5 in |
Details
Sub-Category | Magazine Pouches |
Item | Mag Case |
Item - Tactical Pouches | Magazine Pouch |
For Use With | Grenades and Flashbangs, M4/M16 Mags |
Color | Black |
Material | Nylon |
Features | Holds Three M4/M16 Magazines. Fast Flap Works with Mag Pulls. Hook and Loop Closure. Molle Compatible. Can Be Mounted or Worn On 1-3/4 in and 2 in Belts. Single Magazine Pouch Also Holds Two MP-5 Mags. Triple Magazine Pouch, Single Flap Allows Access to All Three Magazines At One Time. |
Includes | Case |
Closure | Hook and Loop |
Holds | Magazines |
Closure Style | Hook-and-Loop |
Description
Mag Case, Color Black, Material Nylon, Length (In.) 2 in, Width (In.) 5 in, For Use With Grenades and Flashbangs, M4/M16 Mags, Features Holds Three M4/M16 Magazines. Fast Flap Works with Mag Pulls. Hook and Loop Closure. Molle Compatible. Can Be Mounted or Worn On 1-3/4 in and 2 in Belts. Single Magazine Pouch Also Holds Two MP-5 Mags. Triple Magazine Pouch, Single Flap Allows Access to All Three Magazines At One Time., Includes Case, Holds Magazines, Closure Style Hook-and-Loop, Magazine Pouch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: 4XL (BB800FG (4XL))
- BRADY First Aid Sign, 10X14", R/WHT, First Aid, 22667 (22667)
- HARRIS INDUSTRIES Banding Tape, Green, 4 In. W (DA3)
- PROFLEX BY ERGODYNE ANSI A4 PU Coated CR Gloves, Gray, Size XL (7044)
- UNCLE MIKES Double Mag Pouch, Black, Nylon (88371)
- UNCLE MIKES Single Mag Pouch, Black, Nylon (88172)
- UNCLE MIKES Magazine Pouches, Black (89077)
- UNCLE MIKES Double Magazine Holder, Black (88261)
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU75)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1488WB)
- 5.11 Pouch, Black, Nylon, 6 x 6 In (58713)
- Uncle Mikes Security Clothing