Shop All Key Lock Boxes
Uncle Mikes
Light Case, Black
Mfr # 74194
Zoro # G7509467
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black
- For Use With Strion LED
- Sub-Category Light and Radio Pouches
- Holds Flashlight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncle Mikes
- MFR # 74194
- Zoro # G7509467
- UPC # 043699741946
- Country of Origin United States
- Category Key Lock Boxes
Dimensions
Length (In.) | 3 22/25 in |
Width (In.) | 2 in |
Details
Item | Light Case |
Material | Nylon |
Color | Black |
For Use With | Strion LED |
Sub-Category | Light and Radio Pouches |
Holds | Flashlight |
Features | A Reinforced Flap Protects The Flashlight From Damage, A Rugged Non-glare Snap Secures The Flap., Molded Belt Loop Fits Belts Up to 2-1/4 in |
Item - Tactical Pouches | Flashlight Pouch |
Includes | Case |
Closure Style - Tactical Pouches | Snap |
Closure | Snap |
Closure Style | Snap |
Description
Light Case, Color Black, Material Nylon, Length (In.) 3 22/25 in, Width (In.) 2 in, For Use With Strion LED, Features A Reinforced Flap Protects The Flashlight From Damage, A Rugged Non-glare Snap Secures The Flap., Molded Belt Loop Fits Belts Up to 2-1/4 in, Includes Case, Holds Flashlight, Closure Style Snap, Flashlight Pouch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 19/32"H x 19/32"W, PK.25 (29-034Y)
- AMEROCK BP29355ORB-5PACK Pack of 5 3-3/4" (96 mm) CTC Candler Cab Pull ORB (BP29355ORB-5PACK)
- GLOBAL DOOR CONTROLS Commercial Grade 3 Door Closer in Aluminum - Size 2 (TC2202-AL)
- ZORO SELECT O-Ring, Viton, 15mm OD, PK10 (1RHW7)
- UNCLE MIKES Key Holder, Black (89067)
- UNCLE MIKES Single Glove Pouch, Black, Nylon (88871)
- UNCLE MIKES Light Case, Black (88181)
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 36 Units Capacity (196623)
- KIDDE Key Safe Pushbutton Portable (001000)
- BARSKA Key Cabinet, 10 Capacity, 11-13/16" H (CB12986)
- KIDDE Lock Box, Surface Mount, 5 Keys (1409)
- Uncle Mikes Key Lock Boxes