Shop All Body Armor Accessories
Uncle Mikes
Key Holder, Black, Nylon
Mfr # 88581
Zoro # G7913936
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Police Accessories
- For Use With Key Ring
- Color Black
- Material Nylon
- Width (In.) 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncle Mikes
- MFR # 88581
- Zoro # G7913936
- UPC # 043699885817
- Country of Origin United States
- Category Body Armor Accessories
Dimensions
Width (In.) | 1 3/4 in |
Length (In.) | 5 1/4 in |
Details
Item | Key Holder |
Sub-Category | Police Accessories |
For Use With | Key Ring |
Color | Black |
Material | Nylon |
Features | Rides Higher, Keeps Out of Your Way, Yet Is Readily Accessible. Has Wrap Around Hook and Loop Flap to Hold Keys Quietly and Securely. Holder Fits Betls Up to 2-1/4 in . |
Holds | Keys |
Includes | Key Ring Holder |
Number of Pockets (Outside) | 0 |
Fits | Key Ring |
Closure | Hook and Loop |
Number of Pockets (Inside) | 0 |
Description
Key Holder, Color Black, Material Nylon, Length (In.) 5 1/4 in, Width (In.) 1 3/4 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Fits Key Ring, For Use With Key Ring, Features Rides Higher, Keeps Out of Your Way, Yet Is Readily Accessible. Has Wrap Around Hook and Loop Flap to Hold Keys Quietly and Securely. Holder Fits Betls Up to 2-1/4 in ., Includes Key Ring Holder, Holds Keys
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Any Time Sign, 18" x 12, T1-6291-HI_12x18 (T1-6291-HI_12x18)
- BRADY Hold Tag, 3 x 5-3/4 In, Bk/Yel, Met, PK100 (86747)
- RADIANS Radians SVL1 Type R Class 2 Contoured Ladies Safety Vest (SVL1-2ZGD-S)
- GASTEC Tube, Acetone, 50-12,000, PK10 (151L)
- UNCLE MIKES Single Mag Pouch, Black, Nylon (88172)
- UNCLE MIKES Double Mag Pouch, Black, Nylon (88371)
- UNCLE MIKES Double Magazine Holder, Black (88261)
- UNCLE MIKES Magazine Pouches, Black (89077)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1489PN)
- VERTX Gun Holster, Desert Tan, Full Handgun (VTX5100DT)
- 5.11 Pouch, Nylon, Black (56300)
- Uncle Mikes Body Armor Accessories