Shop All Weapon Holsters
Uncle Mikes
ITP Holster, Right, Size 2
Mfr # 76021
Zoro # G7785504
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Right
- Weapon Model 4 in Barrel Medium and Intermediate Double Action Revolvers
- Material Laminate, Nylon
- Color Black
- Includes Holster, Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uncle Mikes
- MFR # 76021
- Zoro # G7785504
- UPC # 043699760213
- Country of Origin Cambodia
- Category Weapon Holsters
Dimensions
Size | 2 |
Details
Item | ITP Holster |
Hand | Right |
Weapon Model | 4 in Barrel Medium and Intermediate Double Action Revolvers |
Material | Laminate, Nylon |
Color | Black |
Includes | Holster, Strap |
Description
ITP Holster, Right, Weapon Model 4 In. Barrel Medium and Intermediate Double Action Revolvers, Size 2, Material Laminate, Nylon, Color Black, Includes Holster, Strap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVEWORKS GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Orange (GWON49100)
- 3M Safety Goggles, Clear Anti-Fog Lens, 334 Series, 10PK (40661-00000-10)
- 5.11 Range Ready Bag, Tactical Bag, Sandstone (59049)
- MAGID Heater Beater 31 oz Green Canvas Hot Mill Gloves, 12PK (500KBT)
- UNCLE MIKES Chemical Case, Nylon, Black (88691)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 7 (81071)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 9 (81091)
- UNCLE MIKES PDA Style Holster, Black (64003)
- UNCLE MIKES Holster, RH, 3.5 to 4.5 In Brl Large Autos (81151)
- UNCLE MIKES Holster, RH, Glock, Nylon, Black (43211)
- ABC ABC 434680 8mm to 13mm Strong Abc Right Hand Ascender (434680)
- Uncle Mikes Weapon Holsters