Shop All Weapon Holsters
Uncle Mikes
ITP Holster, Right, Size 16
Mfr # 76161
Zoro # G7769422
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Right
- Weapon Model 3-1/4 in - 3-3/4 in Barrel Medium and Large Autos
- Material Laminate, Nylon
- Color Black
- Includes Holster, Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uncle Mikes
- MFR # 76161
- Zoro # G7769422
- UPC # 043699761616
- Country of Origin Cambodia
- Category Weapon Holsters
Dimensions
Size | 16 |
Details
Item | ITP Holster |
Hand | Right |
Weapon Model | 3-1/4 in - 3-3/4 in Barrel Medium and Large Autos |
Material | Laminate, Nylon |
Color | Black |
Includes | Holster, Strap |
Description
ITP Holster, Right, Weapon Model 3-1/4 In. - 3-3/4 In. Barrel Medium and Large Autos, Size 16, Material Laminate, Nylon, Color Black, Includes Holster, Strap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION ANSI, Fire Extinguisher, Bilingual, 7in X 5in, 5" W, 7" L, Landscape, fire extinguisher-bilingual (OS-Misc-D-57-L-19737)
- HEXARMOR Safety Glasses, Clear Anti-Fog, Chemical Resistant, Scratch Resistant (12-12001-02)
- NMC Caution Hearing Protection Required Sign - Bilingual (CBA2R)
- CAROLINA SHOE Size 9-1/2 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- UNCLE MIKES PDA Style Holster, Black (64003)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 4 (81041)
- UNCLE MIKES OT ITP Holster, Right, Size 12 (89121)
- UNCLE MIKES Retention Duty Holster, Left, Size 20 (98202)
- UNCLE MIKES Sidekick Hip Holster, Left, Size 15 (81152)
- UNCLE MIKES OT ITP Holster, Left, Size 5 (89052)
- UNCLE MIKES Mag Case, Handgun, Kydex (51362)
- Uncle Mikes Workwear and Protective Clothing