Shop All Weapon Holsters
Uncle Mikes
ITP Holster, Right, Size 15
Mfr # 76151
Zoro # G7769413
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Right
- Weapon Model 3-3/4 in - 4-1/2 in Barrel Large Autos
- Material Laminate, Nylon
- Color Black
- Includes Holster, Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncle Mikes
- MFR # 76151
- Zoro # G7769413
- UPC # 043699761517
- Country of Origin Cambodia
- Category Weapon Holsters
Dimensions
Size | 15 |
Details
Item | ITP Holster |
Hand | Right |
Weapon Model | 3-3/4 in - 4-1/2 in Barrel Large Autos |
Material | Laminate, Nylon |
Color | Black |
Includes | Holster, Strap |
Description
ITP Holster, Right, Weapon Model 3-3/4 In. - 4-1/2 In. Barrel Large Autos, Size 15, Material Laminate, Nylon, Color Black, Includes Holster, Strap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Mirror Anti-Scratch (SSB4570D)
- MAGID ComfortFlex WF5 15 Mil FlockLined Nitrile Gloves, 12PK (WF5-11)
- HY-KO Beware Of The Dog Sign 8.5" x 12.5", 10PK (A03002)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 72 inch H, 10 inch L, 10 inch W, Black (200-6-300)
- UNCLE MIKES OT ITP Holster, Left, Size 5 (89052)
- UNCLE MIKES OT ITP Holster, Right, Size 2 (89021)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 6 (81061)
- UNCLE MIKES OT ITP Holster, Left, Size 1 (89012)
- UNCLE MIKES Sidekick Hip Holster, Left, Size 15 (81152)
- UNCLE MIKES Holster, RH, Glock, Nylon, Black (43211)
- BUTLER CREEK Millitary Sling, 1 x 44 In, Brown, Leather (26112)
- Uncle Mikes Weapon Holsters