Shop All Weapon Holsters
Uncle Mikes
ITP Holster, Right, Size 0
Mfr # 76001
Zoro # G7769377
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Right
- Weapon Model 2-3 in Barrel Small/Medium Double Action Revolvers Except 2 in 5-Shot
- Material Laminate, Nylon
- Color Black
- Includes Holster, Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uncle Mikes
- MFR # 76001
- Zoro # G7769377
- UPC # 043699760015
- Country of Origin Cambodia
- Category Weapon Holsters
Dimensions
Size | 0 |
Details
Item | ITP Holster |
Hand | Right |
Weapon Model | 2-3 in Barrel Small/Medium Double Action Revolvers Except 2 in 5-Shot |
Material | Laminate, Nylon |
Color | Black |
Includes | Holster, Strap |
Description
ITP Holster, Right, Weapon Model 2-3 In. Barrel Small/Medium Double Action Revolvers Except 2 In. 5-Shot, Size 0, Material Laminate, Nylon, Color Black, Includes Holster, Strap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO Grommet Apron, 45 In. L, Blue, PK100 (45401)
- BUFFALO Hvy WT Oil Only Laminated Pads, PK100 (90822)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RG2X)
- CONDOR Mechanics Gloves, 2XL, Black, Spandex/Neoprene (42LA09)
- UNCLE MIKES OT ITP Holster, Left, Size 10 (89102)
- UNCLE MIKES PDA Style Holster, Black (64003)
- UNCLE MIKES Holster, RH, 3to4In Brl, Dbl Actn Revolvers (81021)
- UNCLE MIKES Sidekick Hip Holster, Left, Size 15 (81152)
- UNCLE MIKES Retention Duty Holster, Left, Size 20 (98202)
- UNCLE MIKES OT ITP Holster, Right, Size 12 (89121)
- FLUKE Protective Holster (2138458)
- Uncle Mikes Security Clothing