Shop All Weapon Holsters
Uncle Mikes
ITP Holster, Left, Size 2
Mfr # 76022
Zoro # G7769431
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Left
- Weapon Model 4 in Barrel Medium and Intermediate Double Action Revolvers
- Material Laminate, Nylon
- Color Black
- Includes Holster, Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncle Mikes
- MFR # 76022
- Zoro # G7769431
- UPC # 043699760220
- Country of Origin Cambodia
- Category Weapon Holsters
Dimensions
Size | 2 |
Details
Item | ITP Holster |
Hand | Left |
Weapon Model | 4 in Barrel Medium and Intermediate Double Action Revolvers |
Material | Laminate, Nylon |
Color | Black |
Includes | Holster, Strap |
Description
ITP Holster, Left, Weapon Model 4 In. Barrel Medium and Intermediate Double Action Revolvers, Size 2, Material Laminate, Nylon, Color Black, Includes Holster, Strap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (161S0023CH)
- BRADY Sign, Safety, Restroom Closed For Cleaning, 57080 (57080)
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (S5820S)
- UNCLE MIKES Notebook Holster, Nylon, Black (64002)
- UNCLE MIKES OT ITP Holster, Left, Size 10 (89102)
- UNCLE MIKES Sidekick Hip Holster, Left, Size 15 (81152)
- UNCLE MIKES OT ITP Holster, Left, Size 5 (89052)
- UNCLE MIKES Chemical Case, Nylon, Black (88691)
- UNCLE MIKES OT ITP Holster, Right, Size 12 (89121)
- UNCLE MIKES PDA Style Holster, Black (64003)
- Uncle Mikes Workwear and Protective Clothing