Shop All Weapon Holsters
Uncle Mikes
ITP Holster, Left, Size 1
Mfr # 76012
Zoro # G7785477
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Left
- Weapon Model 3 to 4 in Barrel Medium Autos
- Material Laminate, Nylon
- Color Black
- Includes Holster, Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncle Mikes
- MFR # 76012
- Zoro # G7785477
- UPC # 043699760121
- Country of Origin Cambodia
- Category Weapon Holsters
Dimensions
Size | 1 |
Details
Item | ITP Holster |
Hand | Left |
Weapon Model | 3 to 4 in Barrel Medium Autos |
Material | Laminate, Nylon |
Color | Black |
Includes | Holster, Strap |
Description
ITP Holster, Left, Weapon Model 3 to 4 In. Barrel Medium Autos, Size 1, Material Laminate, Nylon, Color Black, Includes Holster, Strap
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKPORT PREMIUM DOOR MAT BLACK/BRN 24X36in. (7039910)
- CORTECH Pants, Inmate Uniforms, Navy, 34 to 38 In (CNY1234)
- JJ KELLER Handbook, Hazmat, English (27810)
- GEORGIA BOOT Size 10.5 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (G105)
- UNCLE MIKES OT ITP Holster, Left, Size 1 (89012)
- UNCLE MIKES Ankle Holster, Right, Size 0 (88201)
- UNCLE MIKES OT ITP Holster, Left, Size 5 (89052)
- UNCLE MIKES OT ITP Holster, Right, Size 12 (89121)
- UNCLE MIKES OT ITP Holster, Left, Size 36 (89362)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 7 (81071)
- UNCLE MIKES Ankle Holster, Left, Size 1 (88212)
- Uncle Mikes Security Clothing