Shop All Duty Belts and Harnesses
Uncle Mikes
Instructors Belt, L
Mfr # 87681
Zoro # G4680304
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Color Black
- Material 100% Nylon Webbing
- Features Based On The Classic Rescue or Riggers Belt. Ideal Width (1-1/2 in) for Khakis, Jeans and BDU's. Heavy Pistol Support, Thanks to Polymer Reinforcement Between Two Layers of Rigid Nylon.
- Material - Duty Belts and Harnesses 100% Nylon Webbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncle Mikes
- MFR # 87681
- Zoro # G4680304
- UPC # 043699876815
- Country of Origin Cambodia
- Category Duty Belts and Harnesses
Dimensions
Size | L |
Width | 1 1/2 in |
Details
Item | Instructors Belt |
Color | Black |
Material | 100% Nylon Webbing |
Features | Based On The Classic Rescue or Riggers Belt. Ideal Width (1-1/2 in) for Khakis, Jeans and BDU's. Heavy Pistol Support, Thanks to Polymer Reinforcement Between Two Layers of Rigid Nylon. |
Item - Duty Belts and Harnesses | Duty Belt |
Material - Duty Belts and Harnesses | 100% Nylon Webbing |
Description
Instructors Belt, Size L, Width 1 1/2 in, Material Nylon, Color Black, Features Based On The Classic Rescue or Riggers Belt. Ideal Width (1-1/2 in) for Khakis, Jeans and BDU's. Heavy Pistol Support, Thanks to Polymer Reinforcement Between Two Layers of Rigid Nylon., Material 100 Percent Nylon Webbing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, L ( 9 ), Black (20-1-10605B-L)
- WELLS LAMONT Glove Lthr Drvr Cowhdxxl (1132XX)
- PIG PIG Spill Kit, Oil-Based Liquids, Yellow (KIT4400)
- EATON LED Strobe (ELSTW-N)
- UNCLE MIKES Ultra Duty Belt, Kodra, Black, L (87781)
- UNCLE MIKES Duty Belt Keepers (89080)
- UNCLE MIKES Ultra Duty Belt, Kodra, Black, 2XL (87792)
- UNCLE MIKES Duty Belt, Deluxe, S (88231)
- UNCLE MIKES Ultra Inner Belt, Kodra, Black, M (87821)
- UNCLE MIKES Gear Kit, M, Black (89087)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1485WN)
- Uncle Mikes Security Clothing