Shop All Weapon Holsters
Uncle Mikes
Holster, Right Hand, 4 In Barrel Medium and Intermediate Double Action Revolvers
Mfr # 75021
Zoro # G4690761
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Right
- Weapon Model 4 in Barrel Medium and Intermediate Double Action Revolvers
- Material Nylon
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncle Mikes
- MFR # 75021
- Zoro # G4690761
- UPC # 043699750214
- Country of Origin Cambodia
- Category Weapon Holsters
Dimensions
Size | 1 |
Details
Item | Holster |
Hand | Right |
Weapon Model | 4 in Barrel Medium and Intermediate Double Action Revolvers |
Material | Nylon |
Color | Black |
Description
Holster, Hand Right, Weapon Model 4 In Barrel Medium and Intermediate Double Action Revolvers, Size 1, Material Nylon, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Collared Shirt , 3XL , White , Polyolefin , Snap Front (TY303SWH3X0012G1)
- BRADY Pipe Marker, PK5, 83615-PK (83615-PK)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-29-423-10)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1474W)
- UNCLE MIKES Holster, RH, Glock, Nylon, Black (43211)
- UNCLE MIKES Ankle Holster, Right, Size 0 (88201)
- UNCLE MIKES OT ITP Holster, Right, Size 2 (89021)
- UNCLE MIKES Ankle Holster, Left, Size 1 (88212)
- UNCLE MIKES Mag Case, Handgun, Kydex (51362)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 6 (81061)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 7 (81071)
- Uncle Mikes Security Clothing