Shop All Weapon Holsters
Uncle Mikes
Holster, RH, Variety Glock
Mfr # 74211
Zoro # G7951334
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Right
- Weapon Model Glock 17, 19, 21, 22, 23, 26, 27, 31, 32, 33, 34, 35
- Material Kydex
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncle Mikes
- MFR # 74211
- Zoro # G7951334
- UPC # 043699900053
- Country of Origin United States
- Category Weapon Holsters
Dimensions
Size | 21 |
Details
Item | Holster |
Hand | Right |
Weapon Model | Glock 17, 19, 21, 22, 23, 26, 27, 31, 32, 33, 34, 35 |
Material | Kydex |
Color | Black |
Description
Holster, Hand Right, Weapon Model Glock 17, 19, 21, 22, 23, 26, 27, 31, 32, 33, 34, 35, Size 21, Material Kydex, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, L, PR (JD510-L)
- ACCUFORM Accuform Caution Sign, Personal Protective Equipment Required Beyond..., 10inWx7inH, Plastic (MPPE796VP)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (WCCL2LX4)
- NEVS 1/2" wide x 500" Gray Labeling Tape (T-05-Gray)
- UNCLE MIKES Retention Duty Holster, Left, Size 20 (98202)
- UNCLE MIKES Notebook Holster, Nylon, Black (64002)
- UNCLE MIKES OT ITP Holster, Right, Size 12 (89121)
- UNCLE MIKES Chemical Case, Nylon, Black (88771)
- UNCLE MIKES Ankle Holster, Right, Size 0 (88201)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 9 (81091)
- UNCLE MIKES Mag Case, Handgun, Kydex (51362)
- Uncle Mikes Security Clothing