Shop All Weapon Holsters
Uncle Mikes
Holster, RH, Sigarms 9mm, .38s, .40, .45, Blk
Mfr # 35221
Zoro # G7993666
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 22
- Material Nylon
- Hand Right
- Weapon Model Sigarms 9mm, .38s, .40, .45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uncle Mikes
- MFR # 35221
- Zoro # G7993666
- UPC # 043699352210
- Country of Origin United States
- Category Weapon Holsters
Dimensions
Size | 22 |
Details
Item | Kodra Nylon |
Color | Black |
Material | Nylon |
Hand | Right |
Weapon Model | Sigarms 9mm, .38s, .40, .45 |
Description
Kodra Nylon, Right, Weapon Model Sigarms 9mm, .38s, .40, .45, Size 22, Material Nylon, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Aura N95 Dust Protection Particulate Respirator 9205+ White , 3PK (9205P-3-DC)
- ULTRATECH Inlet Guard, 24 In. L, 48 In. W, 2 In. H (9162)
- LYLE Expectant Mothers Parking Sign, 18" x 12, T1-1201-EG_12x18 (T1-1201-EG_12x18)
- CONDOR Hardhat Pad, Navy, Cotton, Universal (33TZ11)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 6 (81061)
- UNCLE MIKES Notebook Holster, Nylon, Black (64002)
- UNCLE MIKES OT ITP Holster, Left, Size 5 (89052)
- UNCLE MIKES Holster, RH, 3.5 to 4.5 In Brl Large Autos (81151)
- UNCLE MIKES Holster, RH, 3.75 to 4.5 In Brl LrgeAutos (89151)
- UNCLE MIKES Chemical Case, Nylon, Black (88691)
- UNCLE MIKES OT ITP Holster, Left, Size 10 (89102)
- Uncle Mikes Security Clothing