Shop All Weapon Holsters
This Product is Discontinued
Uncle Mikes
Holster, RH, Glock 17, 22, 19, 23, Black (Discontinued)
Mfr # 54211
Zoro # G8055031
This Product is Discontinued
Key Features
- Hand Right
- Weapon Model Glock 17, 22, 19, 23
- Size 21
- Material Kydex
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uncle Mikes
- MFR # 54211
- Zoro # G8055031
- UPC # 043699542116
- Country of Origin United States
- Category Weapon Holsters
Dimensions
Size | 21 |
Details
Item | Holster |
Hand | Right |
Weapon Model | Glock 17, 22, 19, 23 |
Material | Kydex |
Color | Black |
Description
Holster, Hand Right, Weapon Model Glock 17, 22, 19, 23, Size 21, Material Kydex, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.